Shop All Strip Doors
Tmi
Strip Door Hardware, 3 ft., Steel
Mfr # 999-00074
Zoro # G1844586
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00074
- Zoro # G1844586
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Details
Item | Standard Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 3 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Closed Field ID Tag for Sling Chains, 50 Pcs per Carton (7503506C)
- BLICKLE SS, Kingpin Swvl Cstr, Wht Nyln, 4", 265 lb. (LKRXA-PO 101G)
- RONSTAN Wire Rope Clip and Thimble Kit, 3/32 In (ID003404-02)
- LIFT-ALL Roundsling, Endless, 16 ft L, 10600 lb Cap (EN120X16)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00648)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- Tmi Strip Doors