Shop All Strip Doors
Tmi
Strip Door Hardware, 3 ft. 4" L, PP
Mfr # 999-10106
Zoro # G2044338
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft 4 in
- Material Polypropylene
- For Use With Strip Doors
- Includes Universal Mounting
- Length (Straight Wireway) 3 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10106
- Zoro # G2044338
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 3 ft 4 in |
Length (Straight Wireway) | 3 ft 4 in |
Details
Item | Strip Door Hardware |
Material | Polypropylene |
For Use With | Strip Doors |
Includes | Universal Mounting |
Description
Strip Door Hardware, Length 3 ft 4 in, Material Polypropylene, For Use With Strip Doors, Includes Universal Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Hamper Bag, Blue Vinyl, Towels (R00-BBX-THN)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 36L x 24W x 31H (752257)
- WARN INDUSTRIES WINCH ACCESSORIES, PREMIUM SNATCH BLOCK - 10 (92097)
- KFI Winch Cover Small (WC-SM)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00211)
- TMI Flexible Bulk Roll, Ribbed, 16in, Clear, PVC (999-00539)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Industrial Strip Door, Smooth, 10ftHx8ftW (999-00507)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx3ftW (999-00549)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- Tmi Strip Doors