Shop All Strip Doors
Tmi
Strip Door, 7 ft. Opening Height, Yellow
Mfr # 999-00809
Zoro # G1800869
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC Coated Polyester
- Strip Texture Mesh
- Opening Height 7 ft
- Opening Width 3 ft
- Strip Length 7 ft 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00809
- Zoro # G1800869
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC Coated Polyester |
Strip Texture | Mesh |
Number of Strips | 6 |
% Overlap | 50 |
Mounting Hardware Material | Galvanized Steel |
Strip Color | Yellow |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.011 in |
Description
Strip Door, Mesh, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Yellow, Number of Strips 6, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Strip Application Insect Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Bull Dolly Kit, 3 1/2 in L Deck (KBSP-4P)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- CHAMPION POWER EQUIPMENT Winch Speed Mount Hitch Adapter (C90002)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Replacment Strip, Anti-Static, 8in, Clear, PK5 (999-00562)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00011)
- Tmi Strip Doors