Shop All Strip Doors
Tmi
Strip Door, 7 ft. Opening Height, Black
Mfr # 999-00802
Zoro # G1800939
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strip Material PVC Coated Polyester
- Strip Texture Mesh
- Opening Height 7 ft
- Opening Width 4 ft
- Strip Length 7 ft 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00802
- Zoro # G1800939
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 4 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC Coated Polyester |
Strip Texture | Mesh |
Number of Strips | 8 |
% Overlap | 50 |
Strip Color | Black |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.011 in |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Mesh, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 4 ft, Black, Number of Strips 8, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Strip Application Insect Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 12" Dia., 3 1/4" Hub L (53CM93)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 12' - Domestic (SW4-12-12-D)
- THE BRUSH MAN 1/4” X 1200Ft Twisted Polypropylene Rope (ROPE P1/4X1200)
- SAMSON Arbor Plex Rope 1/2 in. x 120 ft. (No Splice) (APLX12-120-NS)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Flexible Bulk Rolls, Smooth, 6" W (999-00400)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00506)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- PROFESSIONAL PLASTICS Clear Vinyl 2400 L (SVINCL.125X12.000X200FT)
- Tmi Dock Gates & Doors