Shop All Strip Doors
Tmi
Strip Door, 7 ft. Opening Height, Black
Mfr # 999-00801
Zoro # G1800780
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC Coated Polyester
- Strip Texture Mesh
- Opening Height 7 ft
- Opening Width 3 ft
- Strip Length 7 ft 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00801
- Zoro # G1800780
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC Coated Polyester |
Strip Texture | Mesh |
Number of Strips | 6 |
% Overlap | 50 |
Strip Thickness | 0.011 in |
Strip Color | Black |
Temp. Range | 0 Degrees to 150 Degrees F |
Mounting Hardware Material | Galvanized Steel |
Description
Strip Door, Mesh, Strip Width 8 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft, Black, Number of Strips 6, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Strip Application Insect Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- TRI-ARC Work Platform, 4-Step, 800 lb.Cap, Steel (WLWP142448SL-Y)
- ZORO SELECT Wire Cart, 4 Shelf, Chrome, 60x24x67 In. (3TPA6)
- LIFT-ALL Sling, Wire Rope, 10Ft L, Vert Cap 11200 lb (34EEX10)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Replacement Strips, 8", Clear, PVC, PK5 (999-00005)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00600)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Smooth PVC Roll, 8"x.080"x300Ft (14-1052)
- Tmi Dock Gates & Doors