Shop All Strip Doors
Tmi
Standard Strip Door Hardware, 6 ft. L
Mfr # 999-10103
Zoro # G6121836
original price:
$116.99
5% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-10103
- Zoro # G6121836
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Details
Item | Standard Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 6 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- US CARGO CONTROL Steel Corner Protector with Rubber Lining (SCPR12)
- VESTIL Drum Hoist Carrier / Rotator (DCT-75)
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00211)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00540)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- Tmi Strip Doors