Shop All Strip Doors
Tmi
Standard Strip Door Hardware, 2 ft. L
Mfr # 999-10102
Zoro # G6121845
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-10102
- Zoro # G6121845
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 2 ft |
Length (Straight Wireway) | 2 ft |
Details
Item | Standard Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 2 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-03)
- JAMCO Wagon Truck, 41 In. L (AG236N200GP)
- DAYTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Red (452R45)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 400 lb. (26Y378)
- TMI Industrial Strip Door, Smooth, 10ftHx8ftW (999-00507)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00727)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00629)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00031)
- Tmi Dock Gates & Doors