Shop All Strip Doors
Tmi
Save-T-Loc(R) Strip Door Hardware, 6ft L
Mfr # 999-10101
Zoro # G6121851
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10101
- Zoro # G6121851
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 6 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 215lb., Nylon (630080-00600-000)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- PEERLESS CHAIN K-81-S 3/8 KUPLEX SLG HK W/LAT, 598800181 (598800181)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- TMI Flexible Bulk Roll, Smooth, 8in, Clear (999-00122)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00231)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 10' x 10', 12" x .216 (444928)
- Tmi Dock Gates & Doors