Shop All Strip Doors
Tmi
Save-T-Loc(R) Strip Door Hardware, 2ft L
Mfr # 999-10100
Zoro # G6121860
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs, 24 in L Hardware
- Length (Straight Wireway) 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10100
- Zoro # G6121860
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 2 ft |
Length (Straight Wireway) | 2 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs, 24 in L Hardware |
Description
Save-T Loc(R) Strip Door Hardware, Length 2 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs, 24 in L Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4" dia., 1-3/16" W, Black (VE 100/12R-EL)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 2-ply (EE2-904-04-T3)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3060-3-6PU-95)
- ZORO SELECT Caster Wheel, Cast Iron, 5 in., 1300 lb. (26Y439)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Industrial Strip Door, Smooth, 10ftHx8ftW (999-00507)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- TMI Industrial Strip Door, Ribbed, 10ftHx8ftW (999-00034)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- Tmi Dock Gates & Doors