Shop All Strip Doors
Tmi
Save-T-Loc Strip Door Hdwr, 5ft, Galv Stl
Mfr # 999-10076
Zoro # G1117146
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10076
- Zoro # G1117146
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 5 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Magnetized Project Tray (15012)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- COTTERMAN 60 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3R2630A3B3C50P6)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00017)
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Industrial PVC Strip Door, 12 ft. 3" L (999-00623)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- Tmi Dock Gates & Doors