Shop All Strip Doors
Tmi
Save-T-Loc Strip Door Hardware, 3ft, Alum
Mfr # 999-10049
Zoro # G2167584
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10049
- Zoro # G2167584
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 3 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Brake Kit, Steel, 5" Wheel dia. (P-TBF12 050X125)
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 5in Swivel Plate Caster (FG9T15L10000)
- ZORO SELECT High Profile Machine Guard, Length: 3 ft. (1GUE5)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00604)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00118)
- TMI Flexible Bulk Roll, Ribbed, 16in, Clear, PVC (999-00539)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00007)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx8ftW (999-00553)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- Tmi Strip Doors