Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Motorized, 8 ft H x 8 ft W
Mfr # 999-00266
Zoro # G3453549
product price: $3,335.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,335.99
Free 30-Day Returns
Key Features
- Material Coated PVC
- Includes Vinyl Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 8 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00266
- Zoro # G3453549
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Height | 8 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Material | Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Curtain Wall Mounting | Under Header Mount |
Mounting | In-Jamb |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Material | 22 oz Coated PVC |
Wind Load Rating | Not Rated for Wind |
Operation | Motorized |
Curtain/Door Operation | Motorized Roll Up |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 4 ft Aluminum Stepladder (20104)
- L.H. DOTTIE L.H. Dottie #14 Gauge Bright Galvanized Double Loop Chain, 100PK (DL3)
- CROSBY ® Web Sling Shackle - Screw Pin - S-281 - 4.5 Ton (1021057)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- Tmi Dock Gates & Doors