Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Motorized, 8 ft H x 8 ft W
Mfr # 999-00258
Zoro # G3453628
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,383.99
Free 30-Day Returns
Key Features
- Material 11 oz. PVC Mesh
- Includes Screen Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 8 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00258
- Zoro # G3453628
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Height | 8 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Material | 11 oz. PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Wind Load Rating | Not Rated for Wind |
Mounting | In-Jamb |
Operation | Motorized |
Standards | Meets FDA and AIB Regulations |
Curtain Wall Mounting | Under Header Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Motorized Roll Up |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, SS, 9/16 in., 11/64 in. (1090081)
- CROSBY Master Link, Steel, 3/4 in., 12,300 lb. (1014285)
- KINGCORD 3/8 in. x 400 ft. White Twisted Nylon Rope (644951TV)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Flat Hook (427FH-B)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- WESCO Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10-P)
- Tmi Dock Gates & Doors