Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Motorized, 10 ft H x 8 ft W
Mfr # 999-00259
Zoro # G3453619
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,773.99
Free 30-Day Returns
Key Features
- Material 11 oz. PVC Mesh
- Includes Screen Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 10 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00259
- Zoro # G3453619
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 10 ft |
Opening Width | 8 ft |
Height | 10 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Material | 11 oz. PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Mounting | In-Jamb |
Wind Load Rating | Not Rated for Wind |
Curtain Wall Mounting | Under Header Mount |
Standards | Meets FDA and AIB Regulations |
Operation | Motorized |
Curtain/Door Operation | Motorized Roll Up |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 8 ft, Height 10 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6", 1000 lb. (W-620-WNB-1/2)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 1-ply (EE1-903-12-T3)
- BISON LIFTING EQUIPMENT 1/2 Ton Manual Chain Hoist, 10 Ft, Black Oxide Chain (CH05-10-B)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- Tmi Dock Gates & Doors