Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Motorized, 10 ft H x 10 ft W
Mfr # 999-00260
Zoro # G3453600
product price: $2,686.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,686.99
Free 30-Day Returns
Key Features
- Material 11 oz. PVC Mesh
- Includes Screen Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 10 ft
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00260
- Zoro # G3453600
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 10 ft |
Opening Width | 10 ft |
Width | 10 ft |
Height | 10 ft |
Details
Item | Curtain Door |
Material | 11 oz. PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Mounting | In-Jamb |
Standards | Meets FDA and AIB Regulations |
Curtain/Door Mounting | Under Header Mount |
Wind Load Rating | Not Rated for Wind |
Curtain Wall Mounting | Under Header Mount |
Operation | Motorized |
Curtain/Door Operation | Motorized Roll Up |
Curtain/Door Material | 11 oz PVC Mesh |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Motorized Roll Up, Opening Height 10 ft, Opening Width 10 ft, Height 10 ft, Width 10 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOXER TOOLS ATV Motorcycle Cargo Net with 6 Hooks (77094)
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 3 in., 300lb. (P2R-C030G-P)
- DAYTON Roller Stand, Gray, 1544 lb. Capacity (53UH24)
- INDUSCO Snaps, 50 lb Max Load, Bronze (78200016)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- Tmi Dock Doors, Seals & Shelters