Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Manual Slide, 8ft H x 8ft W
Mfr # 999-00263
Zoro # G3453576
product price: $2,652.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,652.99
Free 30-Day Returns
Key Features
- Material Coated PVC
- Includes Vinyl Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 8 ft
- Opening Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00263
- Zoro # G3453576
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 8 ft |
Opening Width | 8 ft |
Height | 8 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Material | Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Mounting | In-Jamb |
Curtain Wall Mounting | Under Header Mount |
Operation | Spring Assist |
Curtain/Door Material | 22 oz Coated PVC |
Wind Load Rating | Not Rated for Wind |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Spring Assist Roll Up |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- CASTERHQ Rubbermaid Mop Bucket Casters, 3" Diameter, Non Marking, PK4 (P10R631NEA6)
- VESTIL Adj. Steel Stand, 6-3/4-8-3/4 H, 24 x 36 (AHT-L-2436)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- Tmi Dock Doors, Seals & Shelters