Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Manual Slide, 10ft Hx10ft W
Mfr # 999-00265
Zoro # G3453558
product price: $2,224.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,224.99
Free 30-Day Returns
Key Features
- Material Coated PVC
- Includes Vinyl Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 10 ft
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00265
- Zoro # G3453558
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 10 ft |
Opening Width | 10 ft |
Width | 10 ft |
Height | 10 ft |
Details
Item | Curtain Door |
Material | Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Curtain/Door Material | 22 oz Coated PVC |
Curtain/Door Mounting | Under Header Mount |
Operation | Spring Assist |
Wind Load Rating | Not Rated for Wind |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain Wall Mounting | Under Header Mount |
Mounting | In-Jamb |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 10 ft, Height 10 ft, Width 10 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Stringlinr 540'Orng (25406)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm PU Wheel, 1/2-13 Stem, Swivel, 500 kg Cap, NBR Foot Pad, Black (GDR-80-S-HUP-FBL-1/2)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- LITTLE GIANT Platform Truck, 1200 lb., 18x32, Flush (T700-1H)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Roll-Up Door, Motorized, 12 ft H x 12 ft W (999-00270)
- CHASE Swinging Door, 8 x 6 ft, Royal Blue, PR (7296RDRBL)
- Tmi Dock Doors, Seals & Shelters