Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Manual Slide, 10ft Hx10ft W
Mfr # 999-00257
Zoro # G3453637
product price: $2,699.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,699.99
Free 30-Day Returns
Key Features
- Material 11 oz. PVC Mesh
- Includes Screen Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 10 ft
- Opening Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00257
- Zoro # G3453637
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 10 ft |
Opening Width | 10 ft |
Width | 10 ft |
Height | 10 ft |
Details
Item | Curtain Door |
Material | 11 oz. PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Wind Load Rating | Not Rated for Wind |
Curtain Wall Mounting | Under Header Mount |
Operation | Spring Assist |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Curtain/Door Operation | Spring Assist Roll Up |
Mounting | In-Jamb |
Standards | Meets FDA and AIB Regulations |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 10 ft, Height 10 ft, Width 10 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 24 In. W, 48 In. L, Chrome (4W656)
- HAMILTON Plt Cstr, Rgd, Frgd Stl, 6 in, 6000 lb., Slvr (R-SEC-63FSB)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00344)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- Tmi Dock Doors, Seals & Shelters