Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Smooth, 8in, Clear
Mfr # 999-00540
Zoro # G9602512
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00540
- Zoro # G9602512
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 10 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 7 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 10 ft 3 in, Roll Length 75 ft, Number of Strips 7, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Machinery Skates - Steerable (SSKT-6)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- WARN INDUSTRIES Warn PullzAll 120V AC Electric Portable Pulling Lifting Tool 885000 (885000)
- CASTERHQ 8"x2" Steel Wheel Casters, Casters 2 Swivel Casters and 2, PK4 (HD-8X2SS-2S2F)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00561)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Flexible Bulk Roll, Smooth, 8in, Amber Weld (999-00125)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- ALECO Clear-Flex II Aztec Orange Smooth Bulk Roll 8" x .080 x 150' (171185)
- Tmi Dock Gates & Doors