Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Smooth, 12in, Clear
Mfr # 999-00205
Zoro # G1488724
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00205
- Zoro # G1488724
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 6 |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Roll Length 75 ft, Number of Strips 6, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX80)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Ribbed PVC Roll, 8"x.072"x150Ft (14-1062)
- TIMBER TUFF Log Chain 5/16" x 14 (TMW-51614HVLC)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142436SL)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00073)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10103)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00715)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- Tmi Strip Doors