Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Ribbed, 8in, Clear
Mfr # 999-00201
Zoro # G2912104
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00201
- Zoro # G2912104
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 10 |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 75 ft, Number of Strips 10, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- PEERLESS Jack Chains, Weldless, 100 ft. L. (PEE-7500832)
- DUTTON-LAINSON Strap w/Hook, 20 Ft. (6249)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- Tmi Strip Doors