Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Ribbed, 12in, Clear
Mfr # 999-00207
Zoro # G1317495
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00207
- Zoro # G1317495
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 6 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Strip Type | Ribbed |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Roll Length 75 ft, Number of Strips 6, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Beam, Dbl Swivel Hook, 10000 lb (15-5-24S)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- DAYTON Push Button Assembly (EW-20)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00128)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00705)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Industrial Strip Door, Ribbed, 12ftHx12ftW (999-00028)
- Tmi Strip Doors