Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Smooth
Mfr # 999-00708
Zoro # G6122527
product price: $494.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00708
- Zoro # G6122527
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 100 ft |
Strip Length | 14 ft 3 in |
Strip Width | 16 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 7 |
Strip Type | Smooth |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.16 in |
Description
Replacement Strips, Smooth, Strip Width 16 in, Clear, PVC, Strip Length 14 ft 3 in, Roll Length 100 ft, Number of Strips 7, Strip Thickness 0.16 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lock Washer (ES218005S)
- SOUTHWIRE Ms158 1 5/8Ft Pulling Swivel (57178001)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- ZORO SELECT Cable Protector, Drop Over, 2 Channel, 6ft. (1792)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00633)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 10' x 10', 12" x .216 (444928)
- Tmi Dock Gates & Doors