Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Smooth
Mfr # 999-00703
Zoro # G6122579
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00703
- Zoro # G6122579
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 18 |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 150 ft, Number of Strips 18, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- Tmi Strip Doors