Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Ribbed
Mfr # 999-00715
Zoro # G6122457
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00715
- Zoro # G6122457
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 18 |
Strip Color | Clear |
Strip Thickness | 0.08 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 150 ft, Number of Strips 18, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00729)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00634)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00612)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00620)
- Tmi Strip Doors