Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00745
Zoro # G6122159
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00745
- Zoro # G6122159
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 18 |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 150 ft, Number of Strips 18, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Rack Truck 200 lb. Capacity Per Pair (AFARM)
- GLOBAL EQUIPMENT Global Industrial„¢ Medical Step Stool With Non-Skid Rubber Footstool Platform (507)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (F-IT-S3/5.7R2)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- Tmi Strip Doors