Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00743
Zoro # G6122177
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00743
- Zoro # G6122177
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 20 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Ribbed |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 150 ft, Number of Strips 20, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 7 ft, Metallic Gray, PR (AIR2008496MGR)
- US CARGO CONTROL 4" x 30' Yellow Ratchet Strap w/ Wire Hooks (8530WH-Y)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724815)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00620)
- TMI 12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP18)
- Tmi Strip Doors