Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00742
Zoro # G6122186
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00742
- Zoro # G6122186
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 10 |
Strip Type | Ribbed |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 75 ft, Number of Strips 10, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" (VO-4) Cam-Alloy® Oblong Master Link, Grade 100, Painted Green (5683515)
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- KFI Yamaha 00-02 Kodiak Mount (100605)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Industrial Strip Door, Ribbed, 8ftHx6ftW (999-00234)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- Tmi Strip Doors