Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00729
Zoro # G6122317
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00729
- Zoro # G6122317
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 18 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 150 ft, Number of Strips 18, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKISSICK HF-2 Hay Fork Pulley Block With Swivel Eye, Manila Rope Cable, 1-1/4 in, 1 ton Load, 4-1/2 in OD (170086)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-6GB95)
- VESTIL Davit Crane, 2,000 lb Capacity, 51.25 in to 87.25 in Reach, 59-1/2 in to 106-1/2 in Lift Range (WTJ-20-4-AC)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- GLOBAL INDUSTRIAL Scratch Resistant Strip Door Curtain 14ftW x 10ftH (786130)
- Tmi Dock Gates & Doors