Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00728
Zoro # G6122326
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00728
- Zoro # G6122326
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 9 |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 75 ft, Number of Strips 9, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- RUBBERMAID COMMERCIAL Rigid Caster (GRFG4614L40000)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00004)
- ALECO Clear-Flex II Low-Temp Reinforced Strip Door Kit 3.3' x 7', 6" x 060 (440042)
- Tmi Strip Doors