Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00727
Zoro # G6122335
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00727
- Zoro # G6122335
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 20 |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 150 ft, Number of Strips 20, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Semi-Electric Straddle Stacker, 3300 lb. (EA15B)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S-H)
- BAUER LADDER Professional Grade 10' Fiberglass Stepladder - 1AA 375 lb. (36610)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00026)
- ALECO Clear-Flex II Smooth Strip Door Kit 10' x 12', 12" x .120 (441640)
- Tmi Strip Doors