Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 8" W
Mfr # 999-00726
Zoro # G6122341
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00726
- Zoro # G6122341
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 10 |
Strip Thickness | 0.08 in |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 75 ft, Number of Strips 10, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel P Handle Hand Truck (SPHT-500-HD-SS)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00072)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00541)
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- Tmi Strip Doors