Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 12" W
Mfr # 999-00735
Zoro # G6122256
product price: $424.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00735
- Zoro # G6122256
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 12 |
Strip Thickness | 0.12 in |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Roll Length 150 ft, Number of Strips 12, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Replacement Rubber Tarp Strap Hooks: 100-Count Bag (RTHOOKS)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- TMI Replacement Strips, 8", Clear, PVC, PK5 (999-00005)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- Tmi Strip Doors