Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 12" W
Mfr # 999-00731
Zoro # G6122299
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00731
- Zoro # G6122299
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 18 |
Strip Type | Smooth |
Strip Color | Clear |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 150 ft, Number of Strips 18, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET3-903-10)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- LIFTKAR SAL Stair Climbing Hand Truck, 375 lb Cap. (274244)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00211)
- TMI Flexible Bulk Roll, Ribbed, 16in, Clear, PVC (999-00539)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- Tmi Dock Gates & Doors