Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, 12" W
Mfr # 999-00730
Zoro # G6122308
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00730
- Zoro # G6122308
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 9 |
Strip Thickness | 0.12 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 8 ft 3 in, Roll Length 75 ft, Number of Strips 9, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Cooler/Freezer, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (WLSR104246)
- HAMILTON Dual Whl Caster, Polyurthan, 8 in., 5000 lb (S-MDD-83DT-4SL)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 6ft6inH (999-00210)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00209)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- Tmi Dock Gates & Doors