Shop All Strip Doors
Tmi
Replacment Strip, Anti-Static, 12in, Clear, PK5
Mfr # 999-00566
Zoro # G9602275
product price: $294.99
/pk 5, $59.00/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00566
- Zoro # G9602275
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | 36LT61, 36LT62 |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT61, 36LT62, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Anti Static, Strip Features Prepunched, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- HAMILTON Rigid Caster, 300 5X1-1/4 Poly-Tech (R-351-NF)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 3 In (MB406412)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00649)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Strip Door Hardware, 5 ft., Aluminum (999-00051)
- TMI Industrial Strip Door, Ribbed, 8ftHx5ftW (999-00030)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00230)
- Tmi Strip Doors