Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Smooth
Mfr # 999-00651
Zoro # G6122728
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00651
- Zoro # G6122728
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 5 |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Strip Type | Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Zerk Axle And Nut, (1) Piece, 1/2"x3-3/8" (AZ50-338)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- PEERLESS CHAIN 4/0 STR COIL CHAIN HDG 250'/PL, 460144008 (460144008)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- TMI Strip Door Hardware, 5 ft., Steel (999-00076)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear (999-00123)
- Tmi Strip Doors