Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Ribbed
Mfr # 999-00662
Zoro # G6122615
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00662
- Zoro # G6122615
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 16 ft 3 in |
Strip Width | 16 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 5 |
Strip Color | Clear |
Strip Type | Ribbed |
Strip Thickness | 0.16 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Description
Replacement Strips, Ribbed, Strip Width 16 in, Clear, PVC, Strip Length 16 ft 3 in, Number of Strips 5, Strip Thickness 0.16 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Applicable, 3/8" W, Black (933037501)
- PEERLESS CHAIN 3/8 QUICK LINK, ZP, UPC, 4421440 (4421440)
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- CASTERHQ 4"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 300 LBS CAPACITY (STL4x125)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00540)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- TMI Flexible Bulk Roll, Ribbed, 16in, Clear, PVC (999-00539)
- TMI Save-T-Loc Strip Door Hardware, 1ft, Alum (999-00567)
- Tmi Strip Doors