Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Ribbed
Mfr # 999-00660
Zoro # G6122630
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00660
- Zoro # G6122630
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 12 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 5 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 12 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 2000 Lb (26Y465)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-5/8InDia, 15BF (T15)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- TMI Industrial Strip Door, Ribbed, 10ftHx9ftW (999-00525)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- Tmi Dock Gates & Doors