Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Ribbed
Mfr # 999-00659
Zoro # G6122649
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00659
- Zoro # G6122649
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Ribbed |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1400 lb., 8 D x 2 In. (2RYZ2)
- R.W. ROGERS CO Two Tier Shopping Cart, 29 In. L, 300 lb. (RWR-VER-5050BK)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- LITTLE GIANT LADDERS 20 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17920)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Flexible Bulk Roll, Ribbed, 16in, Clear, PVC (999-00539)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00649)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00612)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00742)
- Tmi Dock Gates & Doors