Shop All Strip Doors
Tmi
Replacement Vinyl Strip, Low-Temp Ribbed
Mfr # 999-00658
Zoro # G6122658
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00658
- Zoro # G6122658
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 5 |
Strip Thickness | 0.12 in |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Color | Clear |
Strip Type | Ribbed |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 8 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Cooler/Freezer, Strip Features Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Economy Service Cart, 30 x 16 x 32-1/2, Red (8003SC)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSU)
- VESTIL Super Low Pallet Truck, 2200 lb., 33 x 44 (PM2-3344-SLP)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00013)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00540)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- ALECO Clear-Flex II Standard Scratch-Guard Bulk Roll 12" x .216 x 150' (170025)
- Tmi Strip Doors