Shop All Strip Doors
Tmi
Replacement Strips, Smooth, 12in, Clear, PK5
Mfr # 999-00007
Zoro # G1354482
product price: $207.99
/pk 5, $41.60/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00007
- Zoro # G1354482
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | 36LT18, 3TB19, 3TB22, 3TB37 |
Strip Color | Clear |
Strip Type | Smooth |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT18, 3TB19, 3TB22, 3TB37, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Pallet Jack Scale, Pwdr Coat Stl, 5000 lb. (RL-HPJ)
- CALDWELL Load Leveling Sling, 2 t Cap (52-2-4)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- COFFING HOISTS Coffing Chain Stop Kit, 1/4 In (75JG7K)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Industrial Strip Door, Smooth, 8ftHx6ftW (999-00020)
- TMI Industrial Strip Door, Ribbed, 10ftHx7ftW (999-00032)
- TMI Rip-A-Strip Replacment, Ribbed, 8in, Clear (999-00201)
- ALECO AirFlex Yellow Mesh Strip Door Kit 4' X 7', 8" x .080 (405048)
- Tmi Strip Doors