Shop All Strip Doors
Tmi
Replacement Strips, Ribbed, 12in, Clear, PK5
Mfr # 999-00013
Zoro # G0296615
product price: $236.99
/pk 5, $47.40/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00013
- Zoro # G0296615
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Fits Strip Doors | 36LT38, 3TB24, 3TB30, 3TB32 |
Strip Type | Ribbed |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT38, 3TB24, 3TB30, 3TB32, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hand Truck, Stair Climber, Aluminum (CLK170EGS4)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw (5/8CU-S YELLOW)
- TOUGH GUY Basket Truck, 12 Bu. Cap., Red, 36 In. L (33W324)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00561)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00538)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00649)
- Tmi Dock Gates & Doors