Shop All Strip Doors
Tmi
Replacement Strips, Ribbed, 12in, Clear, PK5
Mfr # 999-00012
Zoro # G0685693
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Strip
- Strip Features Prepunched
- Strip Material PVC
- Strip Texture Ribbed
- Includes Individually Cut Strips With Holes Punched on 2 in Centers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00012
- Zoro # G0685693
- Country of Origin United States
- Category Strip Doors
Dimensions
Strip Length | 8 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Strip |
Strip Features | Prepunched |
Strip Material | PVC |
Strip Texture | Ribbed |
Includes | Individually Cut Strips With Holes Punched on 2 in Centers |
Number of Strips | 5 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Strip Type | Ribbed |
Fits Strip Doors | 36LT34, 36LT35, 3TB31 |
Description
Replacement Strips, Ribbed, Strip Width 12 in, Clear, PVC, Strip Length 8 ft 3 in, Number of Strips 5, Strip Thickness 0.12 in, Includes Individually Cut Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Fits Strip Doors 36LT34, 36LT35, 3TB31, Mounting Hole Dia. 3/8 in, Roll/Strip Strip, Strip Application Standard, Strip Features Prepunched, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Red (G7B-RRX-SGN)
- DAYTON Entry Wheel Kit (MH60-46G)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00617)
- TMI Industrial Strip Door, Ribbed, 8ftHx4ftW (999-00232)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- Tmi Dock Gates & Doors