Shop All Guard Rails
Tmi
Light Impact Door, 7 x 6 ft
Mfr # 999-00347
Zoro # G3016240
product price: $2,621.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,621.99
Free 30-Day Returns
Key Features
- Includes 18 in Stainless steel kick plate, reinforced spine, diamond formed leading edge and mounting hardware
- Number of Doors 2
- Window Included Yes
- Door Material 0.063" Anodized Aluminum, 0.032" High-Pressure Laminate
- Window Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00347
- Zoro # G3016240
- Country of Origin United States
- Category Guard Rails
Dimensions
Window Height | 14 in |
Door Width | 6 ft |
Window Width | 9 in |
Door Height | 7 ft |
Opening Width | 6 ft |
Opening Height | 7 ft |
Details
Includes | 18 in Stainless steel kick plate, reinforced spine, diamond formed leading edge and mounting hardware |
Number of Doors | 2 |
Window Included | Yes |
Door Material | 0.063" Anodized Aluminum, 0.032" High-Pressure Laminate |
Item | Swinging Door |
Finish | Wood Laminate |
Swinging Door Material | Aluminum/Laminate |
Bumpers Included | No |
Window Color | Clear |
Door Color | Light Wood |
Window Material | Polycarbonate |
Hinges | Left and Right Jamb |
Description
Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Light Wood, Swinging Door Material Aluminum/Laminate, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Window Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE1601NTX8)
- FIRMAN Multi use hook and loop Storage Strap with Handle (1705)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- VESTIL Guard Rail System - Drop In Rail Yellow (GR-H2R-DI-6-YL)
- ZORO SELECT High Profile Machine Guard, Height: 24" (1GUE4)
- VESTIL Guard Rail Straight Rail, Yllw, 36" (GR-H2R-BO-3-YL)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- ZORO SELECT Control Line W/ Metal Flagging, Steel, 8Ft (10K036)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- VESTIL Guard Rail Straight Rail, Yllw, 132" (GR-H2R-BO-11-YL)
- Tmi Warehouse Safety Guards & Protectors