Shop All AC & Refrigeration Accessories
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W, Operation: Manual Slide
Mfr # 999-00275
Zoro # G9888462
product price: $715.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Curtain Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00275
- Zoro # G9888462
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Curtain Wall Item | Truck Curtain |
Curtain Color | White |
Track Configuration | Straight |
Window Included | No |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Standards | Enhanced Insulation Value |
Number of Panels | 1 |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Curtain/Door Operation | Manual Slide |
Mounting | Side of Jamb Mount |
Operation | Manual Slide |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color White, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 304629000 Door Switch H (304629000)
- ILC FILTER 16X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN THE USA (WY-0J43-0)
- HONEYWELL SAFETY Visionpro 8000 7-Day Programmable or Non-Programmable Thermostat with Redlink (TH8321R1001)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20201.POLY 12PK)
- INFICON Refrigerant Sensor, 0.03 oz/yr, Level 4 (724-701-G1)
- JMF Tubing 5/8 X 50' Refrigeration (6363210859802)
- SUPERCOOL UV Leak Detection Dye, Green, Size 1 oz. (33003)
- NU-CALGON Leak Repair Sealant, w/Injector System (4050-05)
- INTERDYNAMICS A/C Pro R134a Refrigerant Recharge Kit 20 oz (ACP100-S4)
- QUEST Sub-Zero 12 Oz. R-134a Refrigerant with Stop Leak (SZ308-1)
- YELLOW JACKET Vacuum Gauge, Digital, 1/4" Female (69020)
- Tmi AC & Refrigeration Accessories