Shop All AC & Refrigeration Accessories
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W, Curtain Color: Gray
Mfr # 999-00276
Zoro # G9888453
product price: $715.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Standards Enhanced Insulation Value
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00276
- Zoro # G9888453
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Standards | Enhanced Insulation Value |
Curtain/Door Operation | Manual Slide |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Curtain Color | Gray |
Window Included | No |
Operation | Manual Slide |
Curtain/Door Mounting | Wall Mount |
Number of Panels | 1 |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Track Configuration | Straight |
Mounting | Side of Jamb Mount |
Curtain Wall Item | Truck Curtain |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color Gray, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16302.10 4PK)
- ROBERTSHAW Electric Thermostat (5300-614)
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM (VKM36-B-O)
- ALL-FILTERS 16X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16251.6 12pk)
- SUPCO Beltjack To Spread Sheeves Apart (BJ10)
- AC GUARD A/C Security Cage, 3 Way Adj (ACGUB)
- NU-CALGON Scale Remover, 5 gal., Clear, Liquid (4167-05)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- BLUE MAGIC 12OZ RefrigerantSealer (6540)
- CPS Refrigerant Mntnce Retrofit Kit, ForL790B (LSXBMK)
- DIVERSITECH SpeediChannel 4in. PVC Wall Penetration Cover for Ductless Mini-Split Line-Set Cover System in White (230-WC4)
- Tmi AC & Refrigeration Accessories