Shop All AC & Refrigeration Accessories
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W
Mfr # 999-00277
Zoro # G9888444
product price: $715.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Operation Manual Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00277
- Zoro # G9888444
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Operation | Manual Slide |
Track Configuration | Straight |
Curtain Wall Item | Truck Curtain |
Mounting | Side of Jamb Mount |
Number of Panels | 1 |
Curtain/Door Mounting | Wall Mount |
Window Included | No |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Standards | Enhanced Insulation Value |
Curtain Color | Tan |
Curtain/Door Operation | Manual Slide |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color Tan, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Cover (K001436)
- ILC FILTER 10X14X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE USA (WY-0FF9-4)
- PARKER Suction Line Filter/Dryer, 5/8 Sweat I.D. (SLD-13-5SV-HH)
- BASO Coil110/120V Valve Coil (RSDA95A-120C)
- NU-CALGON Condenser Coil Cleaner, Spray Bottle (4132-21)
- GLOBAL INDUSTRIAL Battery Powered Portable AC Coil Cleaner (604147)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- ZORO SELECT Vibration Absorber, 9 In Length (6AWP3)
- NU-CALGON Scale Remover, 1 qt. Bottle (4134-24)
- S.U.R. & R. AUTO PARTS 5/16" Nylon Tubing 50' (K00550)
- MUELLER INDUSTRIES 3/8 in. x 7/8 in. x 3/8 in. x 50 ft. Air Conditioner Line Set (61480500)
- Tmi AC & Refrigeration Accessories