Shop All AC & Refrigeration Accessories
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W
Mfr # 999-00273
Zoro # G9888487
product price: $715.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Window Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00273
- Zoro # G9888487
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Window Included | No |
Curtain Wall Item | Truck Curtain |
Mounting | Side of Jamb Mount |
Operation | Manual Slide |
Number of Panels | 1 |
Curtain/Door Operation | Manual Slide |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Track Configuration | Straight |
Curtain/Door Mounting | Wall Mount |
Standards | Enhanced Insulation Value |
Curtain Color | Orange |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color Orange, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE RVG55080 Slant Galvanized Roof Vent - Brown (HO1629389)
- PRO-SET Vacuum Pump, 4cfm, 1/3hp (VP4S)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- NU-CALGON Coil Cleaner, Liquid, 1 gal, Pink (4133-08)
- SEALED UNIT PARTS CO 2-Wire Ptc Style A/C Hard Start 500% Torque Increase 1/2 To 10 HP (SPP6)
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- ZORO SELECT Refrigerant Oil Pump (14388)
- NU-CALGON Scale Remover Kit, Tankless Water Heater (4387-01)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- MASTERCOOL Valve Core Tool (91290)
- Tmi AC & Refrigeration Accessories