Shop All AC & Refrigeration Accessories
This Product is Discontinued
Tmi
Insulated Truck Curtain, 8 ft H x 8 ft W (Discontinued)
Mfr # 999-00272
Zoro # G9888496
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes Sliding track hardware with nylon rollers and track supports.
- Temp. Range 0 Degrees to 150 Degrees F
- Height 8 ft
- Width 8 ft
- Track Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00272
- Zoro # G9888496
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 8 ft |
Width | 8 ft |
Details
Includes | Sliding track hardware with nylon rollers and track supports. |
Temp. Range | 0 Degrees to 150 Degrees F |
Item | Insulated Truck Curtain |
Curtain Wall Item | Truck Curtain |
Track Configuration | Straight |
Number of Panels | 1 |
Mounting | Side of Jamb Mount |
Window Included | No |
Curtain/Door Mounting | Wall Mount |
Curtain Material | Double Layer 18 oz. PVC Coated Polyester with Center Insulation Layer |
Curtain/Door Operation | Manual Slide |
Curtain Color | Green |
Operation | Manual Slide |
Standards | Enhanced Insulation Value |
Curtain/Door Material | Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer |
Description
Curtain Wall Item Truck Curtain, Track Configuration Straight, Curtain/Door Mounting Wall Mount, Height 8 ft, Width 8 ft, Curtain Color Green, Curtain/Door Material Double Layer 18 oz PVC Coated Polyester with Center Insulation Layer, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports., Standards Enhanced Insulation Value, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.